Huntley Mini Pendant Light, Natural Brass, White Schoolhouse Glass, 10-In. Wide

  • Mfr # P0464
  • Zoro # G924218977
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Length
10.0 in
Bulb Type
LED Compatible,Incandescent
Shade Name
White Milk Glass
Number of Lights
1
Max. Watts per Bulb
60 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P0464
Zoro #
G924218977
UPC #
884656762297
Country of Origin
Cambodia

Dimensions

Length
10.0 in
Size
10" W x 20" H x 10" D
Rod Dimensions
2 x 12-in, 2 x 6-in
Width
10.0 in
Height
20.0 in

Details

Bulb Type
LED Compatible,Incandescent
Shade Name
White Milk Glass
Number of Lights
1
Max. Watts per Bulb
60 W
Item
Pendant
Color
Brass
Slope Ceiling Adaptable
Yes
Series
Huntley
Shade Material
Glass
Lamp Base
E26 Medium
Lamp Included
No
Dimmable
Yes
Style
Farmhouse
Material
Steel
Voltage
120V
Finish
Natural Brass
Location Rating
Dry

Description

Bring timeless charm and vintage inspired style to your home with the Huntley pendant. Featuring classic schoolhouse styling, this fixture pairs a softly shaped white milk glass shade with a warm natural brass finish for a look that feels both nostalgic and fresh. Its versatile design complements traditional, farmhouse, cottage, and transitional interiors, making it ideal for kitchens, hallways, bedrooms, or entryways. Complete your space with the Huntley collection and add warm, inviting style to your lighting. The complete collection includes chandeliers, pendants, semi-flush ceiling lights, and 1, 2, 3, and 4 light bathroom vanities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.