
Hyannis 1 Light Bronze Coastal Lantern Cylinder Outdoor Wall Lantern Clear Glass
Mfr # OW37051BBZ
Zoro # G8877570
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Damp/Wet Rating
Wet
Collection Name
Hyannis
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Style
Coastal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OW37051BBZ
Zoro #
G8877570
UPC #
884656641912
Country of Origin
China
Dimensions
Size
5.5 in W x 12.25 in H x 6.75 in D
Details
Item
Hyannis 5-1/2in Outdoor Light Bronze
Housing Material
Steel
Finish
Burnished Bronze
Damp/Wet Rating
Wet
Collection Name
Hyannis
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Style
Coastal
Shade Name
Clear Ribbed Glass
Description
A traditional nautical lantern, the Hyannis takes a classic style and makes it better. It features sturdy steel construction with multiple finish options and clear glass. Experience this coastal look for yourself. It is sure to be a great addition to your home’s exterior décor. Ideal for your porch, entryway, garage, or any other area of your home.
- • Weather resistant steel material provides long lasting durability
- • Clear ribbed glass provides bright illumination and a coastal feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Vintage Edison style filament bulb or clear bulb recommended
- • 5.5-in W x 12.25-in H x 6.75-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- • Height from center of mount to top of fixture: 4.625 inches
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.