Hyde Park Metal Bronze Motion Sensor Dusk to Dawn Outdoor Wall Light Mission with Clear Glass

  • Mfr # T0662

  • Zoro # G512118443


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5.25 in
Length
7 in
Watts
60W
Finish
Espresso Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0662
Zoro #
G512118443
UPC #
884656751611
Country of Origin
China

Dimensions

Width
5.25 in
Length
7 in
Size
5.25 in W x 12.5 in H x 7 in D

Details

Voltage
120V
Watts
60W
Finish
Espresso Bronze
Lamp Type
E26 - LED Compatible
Lamp Included
No
Color
Bronze
Collection Name
Hyde Park
Max Motion Detection Distance
40
Photo Cell
Yes
Max Motion Detection Degree
180
Sensor Type
Motion Sensor
Number of Lights
1
Material
Metal
Shape
Rectangle
Damp/Wet Rating
Wet
Shade Name
Clear Seeded Glass
Style
Mission

Description

The layered rectangular geometry of the Hyde Park evokes the spirit of mission styling perfect for prairie inspired decors. This outdoor wall light is ideal for your covered porch, entryway, garage, or any other area of your home. Dualux patented dual-level security lighting is outdoor lighting made smarter - brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your home's beauty, security and efficiency from dusk to dawn with its built in motion sensor and photocell. This fixture works with most dimmable LED bulb models. This decorative outdoor security light is designed to enhance the beauty, safety, and efficiency of your home.


  • 180 degree on demand motion sensor automatically turns on when movement is detected
  • Adjustable wide detection range up to 40 feet for maximum protection
  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
  • Weather resistant metal material provides long lasting durability
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 5.25-in W x 12.5-in H x 7-in D
  • Espresso bronze finish with clear seeded glass provides bright illumination and a mission feel
  • Wet rated; ideal for covered porches, entryways, or any other area of your home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.