Indoor Outdoor Ceiling Fan, DC Motor Burlington 68-in Large Slate Gray LED

  • Mfr # F0113

  • Zoro # G712118328


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
6
Voltage
120V
Width
68 in
Shape
Dome
Fan Blade Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F0113
Zoro #
G712118328
UPC #
884656752397
Country of Origin
China

Dimensions

Width
68 in
Depth
68 in
Height
15 in

Details

Number of Speeds
6
Voltage
120V
Shape
Dome
Fan Blade Color
Gray
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Series (Name of Series/Collection)
Burlington
Number of Lights
1
Watts
18W
Blade Finish
Weathered Gray-Oak
Motor Type
DC
Fan Blade Finish
Slate Gray
Fan Housing Material
Aluminum
Damp/Wet Rating
Damp

Description

Do not let the simplicity of the Burlington ceiling fan fool you! The Burlington offers an understated farmhouse look to any home. A slate gray finish and frosted white glass diffuser add a flavor of modern country charm. Switch up your look of the eight reversible blades to be either weathered gray or oak finish. An integrated LED light source offer with 5 selectable color temperatures and high efficiency DC motor provides energy saving, low maintenance and long-lasting performance. Remote control included, sloped ceiling compatible. At 68 inches, this large windmill style ceiling fan is ideal for great rooms, vaulted ceilings, or any other living space.


  • Powerful DC motor efficiently and quietly generates optimal airflow using 6-speed settings making it easy to maintain the ideal comfort level year round
  • Remote control included; operate fan speed, light on-off, dimmer, light color temperature, breeze function, vacation mode, and reverse fan direction from anywhere in the room; battery included
  • Dimmable integrated LED dome light kit included, 18 watts, 1170 lumens at brightest level, rated to last up to 35,000 hours
  • Damp rated and interior-exterior listed for both indoor and outdoor use; ideal for great room, covered porch, bathroom, kitchen, family room, living room, or other large areas of your home
  • Timer - stop fan speed after set time (1, 4, or 8 hrs.); vacation - automatically turn light on every 2 hrs. for 5 min; color changing (2700K, 3000K, 3500K, 4000K, 5000K)
  • 6-in downrod (included) for low or standard ceiling heights, height adjustable with longer downrod (sold separately); can accommodate angled, sloped ceilings up to 23 degrees
  • 8-reversible windmill blades (weathered gray or brown oak) included that operate at the optimal pitch for maximum performance
  • Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
  • Lifetime limited warranty on motor and 1 year limited warranty on parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.