Isabel 4L Satin Nickel Coastal Glam Pendant Chandelier Light with Capiz Shells and Crystal

  • Mfr # P0364

  • Zoro # G712130450


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
16 in
Width
16 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0364
Zoro #
G712130450
UPC #
884656750478
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Size
16 in W x 20.5 in H x 16 in D
Chain Length
72

Details

Color
Nickel
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
4
Style
Glam
Collection Name
Isabel
Finish
Satin Nickel
Material
Steel
Lamp Included
No
Fixture Wattage
60W
Bulb Base
E12 Candelabra
Shade Name
Capiz Shell and Clear Crystal
Damp/Wet Rating
Damp
Shape
Waterfall
Sloped Ceiling
Yes

Description

Like a gentle waterfall, the Isabel beautifully engages the viewer with its soft sweeping satin nickel lines. Suspended trails of crystal beads together with delicate panes of genuine capiz shells blend a pop of glam with the raw nature of the coast. The clean bright shimmer and shine of this collection is an ideal way to draw focus to the tub in your bath, or add unique styling to your dining, bedroom, or living space.


  • Satin nickel finish offers a distinctive look and quality steel construction
  • Capiz shell and clear crystal provides bright illumination and a glam feel
  • Uses 4 x 60 watt E12 candelabra base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 16-in W x 20.5-in H x 16-in D
  • Adjustable height; 20.5-94.5 inches using 72 inches of included chain
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, islands, bar areas, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.