Keeler 1 Light Matte Black Indoor Outdoor Wall Sconce Clear Glass Globe Shade, LED Compatible

  • Mfr # T0714

  • Zoro # G812118365


product price:  $76.95
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6 in
Height
12 in
Length
7.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0714
Zoro #
G812118365
UPC #
884656752885
Country of Origin
China

Dimensions

Width
6 in
Height
12 in
Length
7.5 in
Size
6 in W x 12 in H x 7.5 in D

Details

Voltage
120V
Watts
60W
Finish
Matte Black
Lamp Included
No
Lamp Type
E26 Medium - LED Compatible
Lamp Quantity
1
Collection Name
Keeler
Style
Contemporary
Shape
Globe
Damp/Wet Rating
Wet
Material
Metal
Color
Black
Dimmable
Yes
Shade Material
Glass
Shade Name
Clear Glass

Description

The Keeler indoor-outdoor wall light collection features distinctive clear glass globes and compliments any contemporary space. The large backplate showcases the round shape of the globe. In a modern matte black finish, this fixture is rated for indoor and outdoor use. Ideal for your front entry, porch, bathroom, bedroom, or hallways inside your home.


  • Matte black finish offers a distinctive look, quality metal construction, and long lasting durability
  • Clear glass shade provides bright illumination and a contemporary feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 6-in W x 12-in H x 7.5-in D
  • Enclosed shade protects the light source and prevents unwanted dirt accumulation
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • Mounting hardware and instruction manual included for easy installation
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.