Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kent 1-Light Pendant, Black

  • Mfr # P0447

  • Zoro # G822806078


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Size
11.75 in W x 34.75 in H x 11.75 in D
Dimmable
Yes
Style
Traditional
Bulb Type
LED Compatible, Incandescent
Chain Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0447
Zoro #
G822806078
UPC #
884656760491
Country of Origin
Cambodia

Dimensions

Size
11.75 in W x 34.75 in H x 11.75 in D
Chain Length
48 in
Height
34.75 in
Width
11.75 in
Length
11.75 in

Details

Dimmable
Yes
Item
Pendant
Style
Traditional
Bulb Type
LED Compatible, Incandescent
Number of Lights
1
Housing Finish
Matte Black
Watts
60 W
Collection Name
Kent
Lamp Type
E26 Medium
Color
Black
Voltage
120 V
Lamp Included
No
Location Rating
Dry
Slope Ceiling Adaptable
Yes
Shade Type
White Frosted Opal Glass
Shade Material
Glass; Steel

Description

The Kent pendant offers a fresh take on vintage style with its sculpted silhouette and bold matte black finish. A frosted opal glass globe diffuses light beautifully, creating a cozy and inviting atmosphere that complements both traditional and cottage-inspired interiors. The included 4-foot chain allows for adjustable hanging height, making it ideal for kitchens, dining areas, or entryways. With its simple yet graceful design, the Kent ceiling pendant blends timeless elegance with everyday versatility, perfect for adding a touch of warmth and character to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.