Kinzie 1 Light Dusk to Dawn Black Outdoor Wall Lantern Clear Glass

  • Mfr # T0645

  • Zoro # G312118353


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7 in
Height
19 in
Length
8 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0645
Zoro #
G312118353
UPC #
884656751239
Country of Origin
China

Dimensions

Width
7 in
Height
19 in
Length
8 in
Size
7 in W x 19 in H x 8 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Included
No
Lamp Type
E26 Medium - LED Compatible
Shade Material
Glass
Shape
Rectangle
Number of Lights
1
Collection Name
Kinzie
Style
Transitional
Material
Steel
Color
Black
Photo Cell
Yes
Damp/Wet Rating
Wet
Shade Name
Clear Glass

Description

Elongated, slim, transparent glass panels frame the Kinzie for a clean, contemporary feel. The oblong lantern handle adds an additional design element to this outdoor wall light collection. Finished in textured black, the Kinzie creates a bold but understated look perfect for highlighting your space. Combine that with vintage Edison style filament bulbs to complete the look. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.


  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Weather resistant steel material provides long lasting durability
  • Clear glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 7-in W x 19-in H x 8-in D
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.