Laurelhurst 1-Light Wall Sconce, Satin Nickel, Frosted White Glass, 4.75-In. Wide
- Mfr # W0574
- Zoro # G524219008
product price:Â
$
44.99
/ea
Key Features
Damp/Wet Rating
Damp
Style
Traditional
Color
Nickel
Length
6.0 in
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0574
- Zoro #
- G524219008
- UPC #
- 884656762396
- Country of Origin
- Cambodia
Dimensions
- Length
- 6.0 in
- Width
- 4.75 in
- Height
- 8.75 in
- Size
- 4.75" W x 8.75" H x 6" D
Details
- Item
- Vanity Light
- Damp/Wet Rating
- Damp
- Style
- Traditional
- Color
- Nickel
- Finish
- Satin Nickel
- Dimmable
- Yes
- Shade Name
- Frosted White Glass
- Lamp Included
- No
- Series
- Laurelhurst
- Housing Material
- Steel
- Max. Watts per Bulb
- 60 W
- Lamp Base
- E26 Medium
- Shade Material
- Glass
- Bulb Type
- LED Compatible,Incandescent
- Fixture Voltage
- 120V
- Number of Bulbs
- 1
Description
Add timeless elegance to your bathroom or powder room with the Laurelhurst 1-light wall sconce in a classic satin nickel finish. Featuring a sophisticated frosted white glass shade, this fixture softly diffuses light to create a warm and welcoming atmosphere. Inspired by traditional design, its refined silhouette pairs beautifully with classic, vintage, and updated traditional interiors while adding a touch of enduring charm. Complete your space with the Laurelhurst collection and bring graceful style and inviting illumination to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.