Shop VAXCEL
See all product information
Create Account
Laurelhurst 4-Light Vanity Light, Matte Black, White Marble Glass, 29.25-In. Wide
- Mfr # W0579
- Zoro # G224218974
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Dimmable
Yes
Shade Material
Glass
Damp/Wet Rating
Damp
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0579
- Zoro #
- G224218974
- UPC #
- 884656762365
- Country of Origin
- Cambodia
- Housing Material
- Steel
- Dimmable
- Yes
- Shade Material
- Glass
- Damp/Wet Rating
- Damp
- Item
- Vanity Light
- Color
- Black
- Bulb Type
- LED Compatible,Incandescent
- Bulb Base
- E26 Medium
- Bulb Included
- No
- Series
- Laurelhurst
- Style
- Traditional
- Number of Lights
- 4
- Max. Watts per Bulb
- 60 W
- Shade Name
- White Marble Glass
- Voltage
- 120V
- Housing Finish
- Matte Black
Dimensions
- Size
- 29.25" W x 8.75" H x 6" D
- Height
- 8.75 in
- Width
- 29.25 in
- Length
- 6.0 in
Description
Add timeless elegance to your bathroom or powder room with the Laurelhurst 4-light vanity light in a classic matte black finish. Featuring a sophisticated frosted white glass shade, this fixture softly diffuses light to create a warm and welcoming atmosphere. Inspired by traditional design, its refined silhouette pairs beautifully with classic, vintage, and updated traditional interiors while adding a touch of enduring charm. Complete your space with the Laurelhurst collection and bring graceful style and inviting illumination to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.