Shop VAXCEL
See all product information
Create Account
Lowell 3-Light Vanity Light, Matte Black, Clear Glass, 24-In. Wide
- Mfr # W0589
- Zoro # G924219004
product price:Â
$
99.99
/ea
Key Features
Shade Name
Clear Glass
Bulb Base
E26 Medium
Dimmable
Yes
Damp/Wet Rating
Damp
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0589
- Zoro #
- G924219004
- UPC #
- 884656762624
- Country of Origin
- Cambodia
Dimensions
- Width
- 24.0 in
- Size
- 24" W x 9" H x 7" D
- Length
- 7.0 in
- Height
- 9.0 in
Details
- Shade Name
- Clear Glass
- Bulb Base
- E26 Medium
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Housing Material
- Steel
- Number of Lights
- 3
- Style
- Contemporary
- Bulb Included
- No
- Max. Watts per Bulb
- 60 W
- Shade Material
- Glass
- Housing Finish
- Matte Black
- Item
- Vanity Light
- Series
- Lowell
- Color
- Black
- Bulb Type
- LED Compatible,Incandescent
- Voltage
- 120V
Description
Bring clean contemporary style to your bathroom with the Lowell 3-light vanity light in a sleek matte black finish. Featuring clear tapered glass shades and a streamlined silhouette, this fixture delivers bright, welcoming illumination while showcasing the beauty of decorative bulbs. This bathroom vanity light features a full-coverage back plate that conceals wall junctions and provides a seamless, polished installation. Its versatile design complements contemporary, transitional, and modern farmhouse interiors, making it an ideal choice for primary bathrooms, powder rooms, and guest baths. Complete your space with the Lowell collection and create a polished look with timeless appeal.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.