Lavage Aluminum 2 Light Black Contemporary Outdoor Wall Lamp - Up and Down Lighting

  • Mfr # T0661

  • Zoro # G312118407


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
4.75 in
Height
14 in
Length
5.5 in
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0661
Zoro #
G312118407
UPC #
884656751857
Country of Origin
China

Dimensions

Width
4.75 in
Height
14 in
Length
5.5 in
Size
4.75 in W x 14 in H x 5.5 in D

Details

Voltage
120V
Watts
40W
Finish
Textured Black
Lamp Included
No
Lamp Type
E26 Medium - LED Compatible
Lamp Quantity
2
Shade Material
Metal
Dimmable
Yes
Shape
Rectangle
Material
Aluminum
Color
Black
Style
Contemporary
Shade Name
Metal Shade
Collection Name
Lavage
Damp/Wet Rating
Wet

Description

Form and function describe this collection called Lavage. Light washes the wall both up and down highlighting your home while providing optimal illumination. Finished in textured black, this stylish fixture offers an architectural element to any modern space. Quality rust-resistant aluminum construction is perfect for coastal areas or in harsh conditions offering long lasting durability. Ideal for your porch, entryway, or garage.


  • Quality rust-resistant aluminum construction is perfect for coastal areas or harsh conditions offering long lasting durability
  • Metal shade provides bright illumination and a contemporary feel
  • Uses 2 x 40 watt E26 medium base bulbs (not included); led compatible
  • 4.75-in W x 14-in H x 5.5-in D
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • Mounting hardware and instruction manual included for easy installation
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.