Shop WESTGATE
See all product information
Create Account
Spec Series 24-in. X 14-in. SQ Coach Post Top Power, 60W/80W/100W, 3000K/4000K/5000K, 120-277V
- Mfr # GPC-60-100W-MCTP
- Zoro # G211673076
product price:
$
561.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Height
47.72 in
Color Temp.
3000 K, 4000 K, 5000 K
Width
1.48 in
Length
23.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPC-60-100W-MCTP
- Zoro #
- G211673076
- UPC #
- 845060087512
- Country of Origin
- China
- Item
- Indoor Ceiling Lights
- Finish
- Black
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Lumens
- 9000
- Watts
- 60W/80W/100W
Dimensions
- Height
- 47.72 in
- Width
- 1.48 in
- Length
- 23.74 in
Description
- •Ideal for Residential Landscaping, Commercial Landscaping, Public Parks and Gardens, Pathway Lighting, Architectural Highlights, Hospitality and Outdoor Dining And Residential Communities.
- •Finish: Black powder coated
- •Housing: Aluminum
- •Voltage: 120-277V AC/50~60 Hz
- •Wattage: 60W/80W/100W Selectable
- •Multi CCT: Selectable CCTs Switch Located Under the Top Hat
- •Color Temperature: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.