Levitt 2 Light Black Industrial Bathroom Vanity Wall Fixture with Clear Tube Glass

  • Mfr # W0439

  • Zoro # G612130482


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.75 in
Length
4.5 in
Width
19.25 in
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0439
Zoro #
G612130482
UPC #
884656752533
Country of Origin
China

Dimensions

Height
4.75 in
Length
4.5 in
Width
19.25 in
Size
19.25 in W x 4.75 in H x 4.5 in D

Details

Color
Black
Housing Finish
Black
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
2
Style
Industrial
Collection Name
Levitt
Shade Material
Glass
Housing Material
Aluminum, Steel
Lamp Included
No
Lamp Watts
100W
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Name
Clear Glass
Shape
Cylinder

Description

The Levitt interior lighting collection sports a handsome linear look for an industrial loft feel. Clear cylinders of glass extend along a circular black metal wall plate. The glass ends are accented with a touch of black and highlighted with a textured knurled detail in the middle. Mount these versatile fixtures horizontally or vertically for the ideal look. The Levitt looks best when paired with a long, tubular bulb. Add this wall light to your trendy bath, hallway or any other walls in your home.


  • Black finish offers a distinctive look with quality aluminum and steel construction
  • Clear glass cylinder shade provides bright illumination and an industrial feel; suitable for vintage Edison style filament bulb or clear bulb
  • Uses 2 x 100 watt E26 medium base bulbs (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 19.25-in W x 4.75-in H x 4.5-in D
  • Reversible mounting means it can be installed vertically or horizontally; perfect over small vanities or as a pair on the sides of a mirror
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, or any other indoor area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.