Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lincoln 1-Light Pendant, Brass

  • Mfr # P0448

  • Zoro # G622806087


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Length
12.75 in
Shade Type
White Milk Glass
Height
22.75 in
Watts
60 W
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0448
Zoro #
G622806087
UPC #
884656760446
Country of Origin
China

Dimensions

Length
12.75 in
Height
22.75 in
Rod Dimensions
(2) 12 in, (2) 6 in
Size
12.75 in W x 22.75 in H x 12.75 in D
Width
12.75 in

Details

Shade Type
White Milk Glass
Watts
60 W
Item
Pendant
Number of Lights
1
Dimmable
Yes
Color
Brass
Bulb Type
LED Compatible, Incandescent
Style
Traditional
Housing Finish
Muted Brass
Shade Material
Glass; Steel
Collection Name
Lincoln
Voltage
120 V
Lamp Included
No
Location Rating
Dry
Slope Ceiling Adaptable
Yes
Lamp Type
E26 Medium

Description

The Lincoln pendant showcases timeless vintage style with its graceful silhouette and muted brass finish. A white milk glass globe softly diffuses the light, creating a warm and inviting glow. The slender metal chains add an airy, refined touch that complements the fixture's classic design. Adjustable rods allow for a customizable hanging height, making it a perfect choice for kitchens, dining rooms, or entryways. Blending nostalgic charm with modern craftsmanship, the Lincoln ceiling pendant brings understated elegance and lasting appeal to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.