
Lombard 1 Light Dusk to Dawn Black Outdoor Wall Lantern, Integrated GFCI Outlet
Mfr # T0786
Zoro # G015271232
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
5 in
Watts
60W
Finish
Textured Black
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0786
Zoro #
G015271232
UPC #
884656756166
Country of Origin
China
Dimensions
Width
5 in
Size
5-in W x 12.25-in H x 7-in D
Depth
7 in
Details
Item
Outdoor Wall
Voltage
120V
Watts
60W
Finish
Textured Black
Housing Material
Metal
Dimmable
Yes
Shape
Rectangle
Dusk to Dawn
Yes
Location Rating
Wet
Color
Black
Collection Name
Lombard
Bulb Base
E26 Medium
Bulb Type
LED Compatible,Incandescent
Style
Contemporary
Number of Lights
1
Shade Name
Clear Glass
Bulb Included
No
Shade Material
Glass
Description
Elevate your outdoor space with the Lombard wall light, a stylish and practical addition to your front entry or garage. Its contemporary elongated rectangular silhouette and clear glass shade create a modern and sleek aesthetic. The integrated GFCI outlet provides added convenience, allowing you to power string lights, power equipment, and more. The photocell with energy-saving dusk-to-dawn functionality ensures efficient and reliable illumination.
- •Integrated 2-plug GFCI outlet provides added convenience to power string lights, power equipment, and more
- •Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- •Weather resistant steel material provides long lasting durability
- •Clear glass provides bright illumination and a contemporary feel
- •Uses 1 x 60 watt medium base bulb (not included); LED compatible
- •5-in W x 12.25-in H x 7-in D with 4.72-in W x 4.72-in H backplate, Top of light to center of backplate = 4.75-in
- •Open bottom for quick bulb changing convenience
- •Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- •Mounting hardware and instruction manual included for easy installation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.