Shop VAXCEL
See all product information
Create Account
Manchester 2-Light Matte Black Outdoor Flush Mount Ceiling Light with Clear Glass
- Mfr # T0847
- Zoro # G523655364
product price:Â
$
89.99
/ea
Key Features
Fixture Housing Material
Steel
Shade Name
Clear Glass
Finish
Matte Black
Width
11 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0847
- Zoro #
- G523655364
- UPC #
- 884656761825
- Country of Origin
- China
Dimensions
- Width
- 11 in
- Size
- 11 in W x 5.75 in H x 11 in D
- Depth
- 11 in
- Height
- 5.75 in
Details
- Fixture Housing Material
- Steel
- Shade Name
- Clear Glass
- Finish
- Matte Black
- Watts
- 60W
- Motion Sensor
- No
- Bulb Included
- No
- Dusk to Dawn
- No
- Damp/Wet Rating
- Damp
- Shade Material
- Glass
- Housing Color
- Black
- Number of LEDs
- 2
- Bulb Base
- E26 Medium
- Dimmable
- Yes
- Voltage
- 120V
- Bulb Type
- LED Compatible,Incandescent
- Item
- Outdoor Ceiling
- Collection Name
- Manchester
- Style
- Mission
Description
Add clean, classic style to covered outdoor spaces with the Manchester flush mount ceiling light. A matte black finish and window pane frame create a timeless mission inspired look, while clear glass panels allow the bulbs to shine through for bright, even illumination. The structured design adds subtle detail without overwhelming the space, making it a great fit for porches, patios, or entryways. Its low profile works well in areas with limited ceiling height while still delivering strong visual impact. Damp rated for durability, it uses two medium base bulbs for flexible, everyday lighting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.