Shop WESTGATE
See all product information
Create Account
SOLID BRASS LANDSCAPE UPLIGHT 5W, 12V AC/DC, IP65, 300LM, 3000K, 90 Deg-10 Deg ADJ, ANTIQUE BRONZE
- Mfr # LFLD-5W-30K-BZ
- Zoro # G124885696
product price:Â
$
99.79
/ea
Key Features
Fixture Wattage
5W
Material
Solid Brass
Lumens
400LM
Weight
1.5 lb
Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFLD-5W-30K-BZ
- Zoro #
- G124885696
- UPC #
- 845060001808
- Country of Origin
- Malaysia
- Fixture Wattage
- 5W
- Material
- Solid Brass
- Lumens
- 400LM
- Item
- Solid Brass Landscape Uplight 5W
- Weight
- 1.5 lb
- Lighting Technology
- COB Technology
- Color Temperature
- 3000 K
- IP Rating
- IP67
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Voltage
- 12V
- Beam Angle
- 80º
- Housing Finish
- Bronze
- Lens Type
- Frosted Lens
Dimensions
- Width
- 2.25 in
- Length
- 3.5 in
- Height
- 2.75 in
Description
The Westgate LFLD-5W-30K-BZ is a solid brass landscape uplight 5w. It delivers 400LM of 3000K light at 5W. Operates on 12V input power. Constructed of solid brass in a bronze finish. Key specifications: beam angle 80 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: COB Technology. Lens: Frosted Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.