Marion 1-Light Mystic Gold Mid-Century Modern Pendant with White Fabric Shade

  • Mfr # P0435

  • Zoro # G616323354


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Height
26.5 in
Material
Metal
Style
Mid-Century Modern
Number of Lights
1
Size
15-in W x 26.5-in H x 15-in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0435
Zoro #
G616323354
UPC #
884656758450
Country of Origin
China

Dimensions

Height
26.5 in
Size
15-in W x 26.5-in H x 15-in D
Width
15 in
Length
15 in
Rod Dimensions
2 x 12-in, 2 x 6-in

Details

Material
Metal
Style
Mid-Century Modern
Number of Lights
1
Bulb Type
LED Compatible,Incandescent
Voltage
120V
Dimmable
Yes
Collection Name
Marion
Watts
60W
Lamp Included
No
Lamp Base
E26 Medium
Shade Material
Linen
Housing Finish
Mystic Gold
Item
Pendant
Color
Gold
Sloped Ceiling Compatible
Yes
Location Rating
Dry
Shade Name
White Linen

Description

Craft a warm and inviting ambiance with the Marion pendant. The classic design, reimagined for today's homes, complements both traditional and modern interiors. The on-trend mystic gold finish and crisp tapered white linen fabric shade deliver a touch of mid-century modern sophistication, effortlessly transforming any room. Designed to impress, the Marion ceiling light fixture is the perfect upgrade for homeowners with discerning taste.


  • VERSATILE BULB OPTIONS: This light fixture uses 1 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • DIMENSIONS: 15-in W x 26.5-in H x 15-in D, featuring a 4.76-in W x 0.79-in H ceiling canopy for a perfect fit in your space
  • IDEAL PLACEMENT: Perfect for living rooms, dining room tables, bedrooms, foyers, offices, kitchens, entryways, staircases
  • DESIGN: Blending mid-century modern and transitional style, this pendant features clean lines and a timeless, versatile look
  • ELEGANT FINISH: Mystic gold brass finish adds a warm, refined touch with a soft metallic glow that enhances any room
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • STYLISH SHADE: Cone shaped white linen shade offers bright lighting while adding a mid-century modern touch to any space
  • HEIGHT ADJUSTABLE: Easily set the perfect drop from 26.5 to 56.5 inches with the included 2 x 12-in, 2 x 6-in of rod
  • DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
  • SLOPED CEILING COMPATIBLE: Installs easily on sloped, vaulted, or angled ceilings, no extra hardware needed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.