Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marshall 8-in W LED Matte Black Transitional Semi Flush Mount Ceiling Light Clear Glass Globe

  • Mfr # C0304

  • Zoro # G412130477


product price: $61.99
/ea

Key Features

Finish
Matte Black
Material
Steel
Dimmable
Yes
Shape
Globe
Height
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0304
Zoro #
G412130477
UPC #
884656753615
Country of Origin
China

Dimensions

Size
8 in W x 9.75 in H x 8 in D
Height
9.75 in
Width
8 in
Depth
8 in

Details

Finish
Matte Black
Material
Steel
Dimmable
Yes
Shape
Globe
Number of Lights
1
Color
Black
Collection Name
Marshall
Bulb Base
E26 Medium
Bulb Included
No
Style
Transitional
Bulb Type
LED Compatible
Watts
60W
Shade Material
Glass
Voltage
120V
Shade Name
Clear Glass

Description

The Marshall collection is transitional style with a contemporary flair at a competitive price. A stately central column finished in matte black supports a clear glass globe for the perfect balance of dark versus light. This semi-flush ceiling light is the perfect addition to your entryway, foyer, master closet, hallway, or other living area where a little extra style is desired.


  • Matte black finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 8-in W x 9.75-in H x 8-in D with 4.75-in W x 0.75-in H canopy
  • Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
  • ETL rating demonstrates this product has met USA requirements for product safety standards
  • Vintage Edison style filament bulb or clear bulb recommended
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.