Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milano 1-Light Mini Pendant, Brass

  • Mfr # P0451

  • Zoro # G122806082


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Voltage
120 V
Slope Ceiling Adaptable
Yes
Color
Brass
Height
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0451
Zoro #
G122806082
UPC #
884656760514
Country of Origin
Cambodia

Dimensions

Height
9.75 in
Length
4.75 in
Cord Length
72 in
Size
4.75 in W x 9.75 in H x 4.75 in D
Width
4.75 in

Details

Dimmable
Yes
Voltage
120 V
Slope Ceiling Adaptable
Yes
Color
Brass
Shade Type
White Alabaster Glass
Housing Finish
Muted Brass
Watts
60 W
Lamp Included
No
Number of Lights
1
Style
Transitional
Item
Mini Pendant
Shade Material
Glass; Steel
Lamp Type
E26 Medium
Collection Name
Milano
Bulb Type
LED Compatible, Incandescent
Location Rating
Dry

Description

The Milano collection of mini pendant ceiling lights feature softly radiused hand-blown glass that gracefully blends into almost any decor. Because each glass is handcrafted utilizing century-old techniques, no two pieces are identical. The alabaster glass creates a diffused glow that enhances both modern and transitional interiors, with its soft etching and natural stone-like appearance adding depth and texture to any space. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.