Zoro Homepage

Monrovia 3 Light Bronze Open Cage Teardrop Pendant Light

  • Mfr # P0382

  • Zoro # G612130505


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
11.25 in
Width
11.25 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0382
Zoro #
G612130505
UPC #
884656751369
Country of Origin
China

Dimensions

Length
11.25 in
Width
11.25 in
Size
11.25 in W x 24 in H x 11.25 in D
Chain Length
72

Details

Color
Bronze
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Monrovia
Finish
Oil Rubbed Bronze
Lamp Included
No
Fixture Wattage
60W
Dimmable
Yes
Material
Steel
Damp/Wet Rating
Dry
Sloped Ceiling
Yes
Shape
Teardrop
Bulb Base
E12 Candelabra

Description

The soft traditional lines of the Monrovia collection allow you to combine styles within your home without compromising on design. The oil rubbed bronze finish adds a certain level of sophistication and elegance that is rare to achieve. Update your look with a hint of class. This fixture is part of a collection with coordinating pieces to decorate any room in the house. This pendant is ideal for kitchens, dining areas, and foyers.


  • Oil rubbed bronze finish offers a distinctive look and quality steel construction
  • Open cage teardrop shape provides bright illumination and a transitional feel
  • Uses 3 x 60 watt E12 candelabra base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 11.25-in W x 24-in H x 11.25-in D
  • Adjustable height; 28-85.25 inches using 72 inches of included chain
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.