Montauk 1 Light Black Dusk to Dawn Coastal Outdoor Wall Lantern Clear Glass

  • Mfr # T0629

  • Zoro # G212118330


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7 in
Height
15 in
Length
8.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0629
Zoro #
G212118330
UPC #
884656751109
Country of Origin
China

Dimensions

Width
7 in
Height
15 in
Length
8.75 in
Size
7 in W x 15 in H x 8.75 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Damp/Wet Rating
Wet
Collection Name
Montauk
Number of Lights
1
Style
Coastal
Material
Steel
Shade Material
Glass
Photo Cell
Yes
Shape
Cone
Color
Black
Shade Name
Clear Glass

Description

Coastal styling is handsomely brought to life in this wall fixture called Montauk. Heavy ribbed glass sits inside a textured black cage giving this lantern style and flair. A slight taper allows the light to shine brightly below. The Montauk is a sure way to light the way home. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.


  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Weather resistant steel material provides long lasting durability
  • Clear glass provides bright illumination and a coastal feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 7-in W x 15-in H x 8.75-in D
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.