
Monticello 3-Light Brass Gold Bathroom Vanity Fixture, White Glass Globe
Mfr # W0549
Zoro # G022577105
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Muted Brass
Bulb Included
No
Dimmable
Yes
Bulb Type
LED Compatible,Incandescent
Shade Name
White Alabaster Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0549
Zoro #
G022577105
UPC #
884656758870
Country of Origin
Cambodia
Dimensions
Depth
6 in
Size
22 in W x 6.25 in H x 6 in D
Height
6.25 in
Width
22 in
Details
Housing Finish
Muted Brass
Bulb Included
No
Dimmable
Yes
Bulb Type
LED Compatible,Incandescent
Shade Name
White Alabaster Glass
Number of Lights
3
Collection Name
Monticello
Housing Material
Steel
Color
Brass
Bulb Base
G9 Bi-pin
Damp/Wet Rating
Damp
Watts
10 W
Voltage
120 V
Shade Material
Glass
Style
Contemporary
Description
The Monticello collection captures mid-century modern style with a fresh, updated twist. This vanity features a sculptural wave design finished in muted brass, paired with alabaster glass globes that diffuse light into a soft, inviting glow. Damp rated for bathrooms or powder rooms, it adds both elegance and functionality to today's homes.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.