Shop VAXCEL
See all product information
Create Account
Northfield 3-Light Vanity Light, Matte Black, Clear Seeded Glass, 21-In. Wide
- Mfr # W0569
- Zoro # G724218993
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Length
6.0 in
Bulb Type
LED Compatible,Incandescent
Color
Black
Shade Material
Glass
Max. Watts per Bulb
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0569
- Zoro #
- G724218993
- UPC #
- 884656762655
- Country of Origin
- Cambodia
- Bulb Type
- LED Compatible,Incandescent
- Color
- Black
- Item
- Vanity Light
- Shade Material
- Glass
- Max. Watts per Bulb
- 60 W
- Housing Material
- Steel
- Bulb Base
- E26 Medium
- Bulb Included
- No
- Shade Name
- Clear Seeded Glass
- Style
- Contemporary
- Voltage
- 120V
- Housing Finish
- Matte Black
- Damp/Wet Rating
- Damp
- Series
- Northfield
- Number of Lights
- 3
- Dimmable
- Yes
Dimensions
- Length
- 6.0 in
- Size
- 21" W x 9" H x 6" D
- Width
- 21.0 in
- Height
- 9.0 in
Description
Bring refined contemporary style to your bathroom with the Northfield 3-light vanity light in a versatile matte black finish. Featuring suspended clear seeded glass shades, this fixture creates an airy, sophisticated look while delivering warm, inviting illumination. This bathroom vanity light features a full-coverage back plate that conceals wall junctions and provides a seamless, polished installation. The clean lines and mixed material design blend effortlessly with contemporary, transitional, and modern farmhouse interiors. Complete your space with the Northfield collection and create a bright, polished atmosphere you'll enjoy every day.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.