Shop VAXCEL
See all product information
Create Account
Nottingham 1 Light Black Empire Outdoor Wall Lantern Clear Glass
- Mfr # T0078
- Zoro # G8880249
product price:
$
157.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Finish
Textured Black
Damp/Wet Rating
Wet
Collection Name
Nottingham
Style
Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0078
- Zoro #
- G8880249
- UPC #
- 884656731651
- Country of Origin
- China
- Item
- Nottingham 7in Outdoor Light Black
- Housing Material
- Steel
- Finish
- Textured Black
- Damp/Wet Rating
- Wet
- Collection Name
- Nottingham
- Style
- Transitional
- Shade Name
- Clear Glass
- Bulb Type
- 1 x 60 Watt - E12 Candelabra Base Bulb (Not Included)
Description
This traditional outdoor wall mount light from the Nottingham collection will add a touch of sophistication to the exterior of your home. With its textured black finish and clear glass, this timeless piece provides a great mix of style and functionality for the outside of your home. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.
- • Weather resistant steel material provides long lasting durability
- • Clear glass provides bright illumination and a transitional feel
- • Uses 1 x 60 watt E12 candelabra base bulbs (not included); led compatible
- • Hinged panel for quick bulb changing convenience
- • Vintage Edison style filament bulb or clear bulb recommended
- • 7-in W x 14.75-in H x 8.25-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.