Shop WESTGATE
See all product information
Create Account
STEP LIGHT, 12V/20W, STEEL BOX WITH BRASS COVER, BAYONET 1X21W, ANTIQUE BRONZE, W/ 3FT. CABLE, 3W
- Mfr # LS-155-BZ
- Zoro # G224885572
product price:Â
$
63.99
/ea
Key Features
Height
2.12 in
IP Rating
IP67
Beam Angle
80º
Operating Temp. Range
-4 Degrees to 104 Degrees F
Length
4.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS-155-BZ
- Zoro #
- G224885572
- UPC #
- 845060033328
- Country of Origin
- Malaysia
- IP Rating
- IP67
- Beam Angle
- 80º
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Voltage
- 12V AC, 12V DC
- Item
- Step Light
- Lens Type
- Glass Lens
- Housing Finish
- Bronze
- Lumens
- 200LM
- Fixture Wattage
- 3W
- Material
- Solid Brass
- Color Temperature
- 3000 K
- Weight
- 1.03 lb
- Lighting Technology
- LED JC G4 Corn Lamp Bi-pin
Dimensions
- Height
- 2.12 in
- Length
- 4.88 in
- Width
- 3.38 in
Description
The Westgate LS-155-BZ is a step light. It delivers 200LM of 3000K light at 3W. Operates on 12VAC/DC input power. Constructed of solid brass in a bronze finish. Key specifications: beam angle 80 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: LED JC G4 Corn Lamp Bi-pin. Lens: Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.