Shop VAXCEL
See all product information
Create Account
Orbit 20-in W Nickel Industrial Sputnik Semi Flush Mount Ceiling Light Clear Glass
- Mfr # C0133
- Zoro # G8872862
product price:
$
249.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
4 x 40 Watt - E12 Candelabra Base Bulbs (Not Included)
Damp/Wet Rating
Dry
Style
Mid-Century Modern
Body Material
Steel
Shade Name
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0133
- Zoro #
- G8872862
- UPC #
- 884656738971
- Country of Origin
- China
Dimensions
- Size
- 20 in W x 10.5 in H x 20 in D
Details
- Item
- Orbit 20in Flush Mount Nickel/Bronze
- Finish
- Satin Nickel and Oil Rubbed Bronze
- Bulb Type
- 4 x 40 Watt - E12 Candelabra Base Bulbs (Not Included)
- Damp/Wet Rating
- Dry
- Style
- Mid-Century Modern
- Body Material
- Steel
- Shade Name
- Clear Glass
- Collection Name
- Orbit
Description
The Orbit sputnik collection is characterized with a retro flair. Outstretched arms are punctuated with clear glass globes. Combine that with a vintage Edison style filament bulb to complete the look. Muted satin nickel accents and an oil rubbed bronze finish showcase a familiar look from a mid-century time. This semi flush mount ceiling light is ideal for hallways, living rooms, bedrooms, entryways or utility rooms.
- • Satin nickel and oil rubbed bronze finish offers a distinctive look and quality steel construction
- • Clear glass provides bright illumination and an industrial feel
- • Uses 4 x 40 watt E12 candelabra base bulbs (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 20-in W x 10.5-in H x 20-in D
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.