
Oslo 16.25-in W Black Geometric Square Semi Flush Mount Ceiling Light Clear Glass
Mfr # P0294
Zoro # G112130449
product price: $584.99
/ea
Free Shipping & Returns
Key Features
Size
16.25 in W x 15.25 in H x 16.25 in D
Finish
Black and Natural Brass
Collection Name
Oslo
Damp/Wet Rating
Dry
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0294
Zoro #
G112130449
UPC #
884656746068
Country of Origin
China
Dimensions
Size
16.25 in W x 15.25 in H x 16.25 in D
Width
16.25 in
Depth
16.25 in
Details
Finish
Black and Natural Brass
Collection Name
Oslo
Damp/Wet Rating
Dry
Material
Steel
Shade Name
Clear Checkered Glass
Bulb Base
E26 Medium
Bulb Included
No
Color
Black
Shape
Rectangle
Voltage
120V
Sloped Ceiling
Yes
Number of Lights
4
Style
Industrial
Bulb Type
LED Compatible
Watts
60W
Description
Contemporary styling perfectly paired with soft industrial overtones define the Oslo collection. Alternating tapered glass panes accented by black finished trim are framed in a sleek cage. The beautiful clear checkered glass creates a dramatic lighting effect to any contemporary, or even modern farmhouse, living space. This versatile fixture can be installed two ways; mount as a semi flush ceiling fixture or use the chain to mount as a pendant. Height is adjustable with the included down rods; compatible with sloped ceilings.
- Black with natural brass finish offers a distinctive look and quality steel construction
- Clear checkered glass provides bright illumination and an urban loft feel
- Dual mount; install as a semi flush ceiling light or hang as a pendant
- Uses 4 x 60 watt E26 medium base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 16.25-in W x 15.25-in H x 16.25-in D
- Adjustable height; 15.25-69.25 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.