Outland 10-in. W Hammered Metal Rustic Bronze Motion Sensor Dusk to Dawn Outdoor Wall Light

  • Mfr # T0669

  • Zoro # G012118363


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
10 in
Length
11.75 in
Watts
60W
Finish
Aged Iron and Light Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0669
Zoro #
G012118363
UPC #
884656751253
Country of Origin
China

Dimensions

Width
10 in
Length
11.75 in
Size
10 in W x 9.5 in H x 11.75 in D

Details

Voltage
120V
Watts
60W
Finish
Aged Iron and Light Gold
Lamp Included
No
Lamp Type
E26 - LED Compatible
Max Motion Detection Degree
180
Color
Bronze
Number of Lights
1
Style
Farmhouse
Shape
Barn
Collection Name
Outland
Material
Metal
Damp/Wet Rating
Wet
Max Motion Detection Distance
40
Shade Name
Aged Iron and Light Gold
Sensor Type
Motion Sensor
Photo Cell
Yes

Description

Designed with stately, yet rustic sophistication, the Outland collection is a solid choice for your outdoor space. The finish gives this barn light a warm and inviting elegance, and the finish inside the shade adds to the charm. This outdoor wall light is ideal for your covered porch, entryway, garage, or any other area of your home. Dualux patented dual-level security lighting is outdoor lighting made smarter - brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your home's beauty, security and efficiency from dusk to dawn with its built-in motion sensor and photocell. This fixture works with most dimmable LED bulb models. This decorative outdoor security light is designed to enhance the beauty, safety, and efficiency of your home.


  • 180 degree on demand motion sensor automatically turns on when movement is detected
  • Adjustable wide detection range up to 40 feet for maximum protection
  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
  • Weather resistant metal material provides long lasting durability
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 10-in W x 9.5-in H x 11.75-in D
  • Aged iron and light gold finish with hammered metal shade provides a rustic feel
  • Wet rated; ideal for porches, entryways, or any other area of your home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.