Owen Aluminum 1 Light Backlit Integrated LED Matte Black Indoor Outdoor Wall Light

  • Mfr # T0766

  • Zoro # G514513062


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Voltage
120 V
Width
4.5 in
Height
20 in
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0766
Zoro #
G514513062
UPC #
884656755626
Country of Origin
China

Dimensions

Width
4.5 in
Height
20 in
Length
2.25 in
Size
4.5-in W x 20-in H x 2.25-in D

Details

Item
Outdoor Wall
Features
Dimmable
Voltage
120 V
Watts
22 W
Finish
Matte Black
Lamp Quantity
1
Type
Contemporary
Lamp Type
Integrated LED
Fixture Housing Color
Black
Lamp Included / Lamp Not Included
Lamp Included
Fixture Housing Material
Aluminum
Shade Type
Frosted Acrylic
Shape
Rectangle
Shade Material
Plastic
Collection Name
Owen
Location Rating
Wet

Description

Embrace a minimalist aesthetic with the Owen LED outdoor wall light. Its sleek contemporary rectangular shape and backlit design create a soft, inviting ambiance, casting a gentle glow over your entryway or patio. The matte black finish adds a touch of modern sophistication, while its ADA-compliant depth allows for both indoor and outdoor applications.


  • •Matte black finish offers a distinctive look and quality aluminum construction
  • •Backlit frosted acrylic diffusor provides bright illumination and a contemporary feel
  • •22 watt integrated led for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • •1200 lumens (brightness = 75 watts), warm white CCT color, 3000K, 35,000 hour rated lifespan of LED
  • •4.5-in W x 20-in H x 2.25-in D with 4.53-in W x 4.53-in H backplate
  • •Top of light to center of backplate = 10-in
  • •Suitable for both indoor and outdoor use
  • •Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • •ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.