Shop VAXCEL
See all product information
Create Account
Grace 2-Light Flush Mount Ceiling Light, Matte Black, Clear Glass, 14.75-In.
- Mfr # C0378
- Zoro # G824218978
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Lamp Base
E26 Medium
Dimmable
Yes
Length
14.75 in
Height
6.0 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0378
- Zoro #
- G824218978
- UPC #
- 884656762457
- Country of Origin
- Cambodia
Dimensions
- Length
- 14.75 in
- Height
- 6.0 in
- Width
- 14.75 in
- Size
- 14.75" W x 6" H x 14.75" D
Details
- Lamp Base
- E26 Medium
- Dimmable
- Yes
- Color
- Black
- Location Rating
- Dry
- Body Material
- Steel
- Shade Material
- Glass
- Number of Bulbs
- 2
- Shade Name
- Clear Glass
- Voltage
- 120V
- Item
- Flush Mount
- Bulb Type
- LED Compatible,Incandescent
- Finish
- Matte Black
- Max. Watts per Bulb
- 60 W
- Bulb Included
- No
- Series
- Grace
- Style
- Contemporary
Description
Add sleek contemporary style to your home with the Grace flush mount in a bold matte black finish. Featuring a modern circular frame surrounding a clear glass shade, this fixture creates an open, airy look with warm, inviting illumination. Blending contemporary and industrial design influences, its clean silhouette makes it ideal for kitchens, hallways, bedrooms, or entryways seeking a modern update. Complete your space with the Grace collection and bring refined style and everyday functionality home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.