Portage Light Black Dusk to Dawn Outdoor Wall Lantern Clear Glass

  • Mfr # T0640

  • Zoro # G012118387


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.5 in
Height
12.75 in
Length
7 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0640
Zoro #
G012118387
UPC #
884656751208
Country of Origin
China

Dimensions

Width
6.5 in
Height
12.75 in
Length
7 in
Size
6.5 in W x 12.75 in H x 7 in D

Details

Voltage
120V
Watts
60W
Finish
Matte Black
Lamp Included
No
Lamp Type
E26 Medium - LED Compatible
Damp/Wet Rating
Wet
Shade Material
Glass
Style
Transitional
Shape
Cone
Shade Name
Clear Seeded Glass
Number of Lights
1
Collection Name
Portage Park
Photo Cell
Yes
Material
Steel
Color
Black

Description

Eclectic styling gives this collection called Portage Park its inviting aesthetic. Open squares of matte black framing define the shape as it hangs from a slim arch. Tapered seeded glass follows the line of its outer companion. Light the way to the outdoor porch, entryway, garage, or any other area of your home.


  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Weather resistant steel material provides long lasting durability
  • Clear seeded glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 6.5-in W x 12.75-in H x 7-in D
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.