Shop Z-LITE
See all product information
Create Account
Leland Outdoor Post Mounted Fixture, 1-Light, 9 In.W x 97.25 In.H, Sand Black/Sand Blast
- Mfr # 5005PHB-567P-BK-LED
- Zoro # G211672109
product price:Â
$
712.00
/ea
Free Shipping & Returns
Key Features
Number of Lamps
1
Dimmable
Yes
Max. Wattage
16
Height
97.25 in
Bulb Base Type
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5005PHB-567P-BK-LED
- Zoro #
- G211672109
- UPC #
- 685659198140
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Number of Lamps
- 1
- Dimmable
- Yes
- Max. Wattage
- 16
- Bulb Base Type
- LED
- Lamp Included
- No
- CRI
- 90
- Standards
- ETL
- Bulb Color Temp.
- 2700K,3000K,3500K,4000K,5000K
- Location Rating
- Wet
- Shade Finish/Color
- Sand Blast
- Frame Finish
- Sand Black
- LED Source Lumen
- 1750
- Collection
- Leland
- LED Delivered Lumen
- 700
- Shade Material
- Glass
- Frame Material
- Aluminum
Dimensions
- Height
- 97.25 in
- Width
- 9 in
Description
Selectable color temperature featured on this streamlined, modern one-light outdoor post mount fixture allows you to choose just the right ambiance for your space. Perfect for your deck, patio, or walkway, the light features an energy efficient LED and a sand black finish for marine-grade durability, all complementing a sleek silhouette that includes an open cage lantern with a teardrop shape that adds graceful elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.