
Pryce 1 Light Matte Black and Gold Satin Brass Mid-Century Modern Wall Sconce Fixture
Mfr # W0438
Zoro # G512130490
product price:Â $85.99
/ea
Free Shipping & Returns
Key Features
Height
6.75 in
Width
4.75 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Matte Black and Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0438
Zoro #
G512130490
UPC #
884656752519
Country of Origin
China
Dimensions
Height
6.75 in
Width
4.75 in
Size
4.75 in W x 6.75 in H x 10 in D
Length
10 in
Details
Dimmable
Yes
Fixture Voltage
120V
Finish
Matte Black and Satin Brass
Lamp Included
No
Lamp Quantity
1
Lamp Watts
100W
Style
Mid-Century Modern
Color
Black
Shade Name
Matte Black Metal Shade
Shade Material
Metal
Damp/Wet Rating
Damp
Material
Steel
Collection Name
Pryce
Shape
Cone
Bulb Type
E12 Candelabra - LED Compatible
Description
A sophisticated blend of mid-century modern with contemporary styling, the Pryce interior lighting collection is all about the finer details. A tapered matte black metal shade suspends from a slim gold satin brass arm. This indoor wall lamp is ideal for a variety of areas including the bathroom vanity, hallway, kitchen, bedside, or anywhere there is a need for extra light.
- Two-tone matte black and gold satin brass finish offers a distinctive look and quality steel construction
- Metal cone shade is angled down and provides bright illumination and a mcm feel
- Uses 1 x 100 watt E12 candelabra base bulb (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 4.75-in W x 6.75-in H x 10-in D; round backplate 4.75-in diameter
- This wall sconce is ideal for bathrooms on the side of the mirror, hallways, stairways, bedrooms, in foyers, and as accent lighting
- Mounting hardware and instruction manual included for easy installation
- Damp rated; ideal for kitchens, laundry room, bathrooms, bedrooms, or any other indoor area of your home
- UL listing demonstrates this product has met requirements for product safety standards
- 1 year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.