Ravenswood 13-in W Black and Wood Slat Square Farmhouse Flush Mount Ceiling Light Fixture

  • Mfr # C0265

  • Zoro # G312130515


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black and Burnished Maple
Length
13 in
Width
13 in
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0265
Zoro #
G312130515
UPC #
884656751024
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
6.75 in
Size
13 in W x 6.75 in H x 13 in L

Details

Housing Finish
Matte Black and Burnished Maple
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Dimmable
Yes
Max. Fixture Wattage
60W
Lamp Quantity
3
Lamp Included
No
Color
Black
Fixture Housing Material
Steel, Wood
Fixture Shape
Cage/Square
Style
Farmhouse
Shade Material
Metal
Shade Name
Matte Black and Burnished Maple
Collection Name
Ravenswood
Damp/Wet Rating
Dry

Description

Quality at its best is seen here in the Ravenswood collection. This open crate-like style shows off its center light source through horizontal solid burnished maple wood slats. Black accents smartly connect its wood companion in the simplest ways. Clean corners and a bed of metal define this beauty. The Ravenswood collection adds a simple, farmhouse charm to any hallway, bedroom, kitchen or living area.


  • Matte black and burnished maple finish offers a distinctive look and quality steel and wood construction
  • Matte black and burnished maple provides bright illumination and a farmhouse feel
  • Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 13-in W x 6.75-in H x 13-in D
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.