
Rhine 15.75in W LED Compatible Matte Black and Gold Brass Industrial Semi Flush Mount Ceiling Light
Mfr # C0302
Zoro # G912130502
product price:Â $94.99
/ea
Free Shipping & Returns
Key Features
Size
15.75 in W x 4.75 in H x 15.75 in D
Finish
Matte Black and Natural Brass
Shape
Arm
Number of Lights
4
Bulb Shape
ST58
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C0302
Zoro #
G912130502
UPC #
884656753714
Country of Origin
China
Dimensions
Size
15.75 in W x 4.75 in H x 15.75 in D
Depth
15.75 in
Width
15.75 in
Height
4.75 in
Details
Finish
Matte Black and Natural Brass
Shape
Arm
Number of Lights
4
Bulb Shape
ST58
Voltage
120V
Collection Name
Rhine
Bulb Included
No
Watts
60W
Material
Steel
Damp/Wet Rating
Dry
Bulb Type
LED Compatible
Dimmable
Yes
Bulb Base
E26 Medium
Color
Black
Style
Industrial
Description
With a strong focus on minimalism, the Rhine collection combines a distinctly industrial design with contemporary angles at a great price. A mix of black and natural gold brass finishes combined with exposed bulbs are simple in concept yet artistic in look. Bring signature character to entrances, bedrooms, home offices, hallways, living rooms, and kitchens with this semi flush mount ceiling light fixture.
- Matte black and natural brass finish offers a distinctive look and quality steel construction
- Exposed bulbs provides bright illumination and an industrial feel
- Uses 4 x 60 watt E26 medium base bulbs (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 15.75-in W x 4.75-in H x 15.75-in D with 6-in W x 1.25-in H canopy
- Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
- ETL rating demonstrates this product has met USA requirements for product safety standards
- Vintage Edison style filament bulb or clear bulb recommended
- 1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.