Ridge 6.5-in. W 1 Light Aluminum Black Motion Sensor Dusk to Dawn Outdoor Wall Lantern Clear Glass

  • Mfr # T0728

  • Zoro # G012118349


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.5 in
Length
7.25 in
Watts
60W
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0728
Zoro #
G012118349
UPC #
884656753219
Country of Origin
China

Dimensions

Width
6.5 in
Length
7.25 in
Size
6.5 in W x 11 in H x 7.25 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Style
Mission
Sensor Type
Motion Sensor
Shade Name
Clear Seeded Glass
Max Motion Detection Degree
150
Color
Black
Photo Cell
Yes
Max Motion Detection Distance
30
Dimmable
Yes
Collection Name
Ridge
Shape
Rectangle
Material
Aluminum
Number of Lights
1

Description

The Ridge collection with a textured black finish and clear seeded glass is modern mission styling at its best. Ideal for your porch, entryway, or any other outdoor area of your home. Dualux dual-level outdoor security lighting is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. Enjoy the comfort and convenience of automatic dusk-to-dawn lighting with low-level soft, ambient illumination overnight, fully brightening to high level whenever motion is detected to keep your property safe and secure. Standard on-off motion detection or full brightness dusk-to-dawn modes are also available via the EZSET controls. This fixture works with most dimmable LED bulb models. You get convenience, security, and efficiency of a security light integrated within a Dualux decorative outdoor light fixture.


  • Motion activated security light with 4 customizable operating modes
  • Patented dual-level lighting, low-level 30% brightness, high-level 100% brightness
  • Dusk to dawn function turns the fixture on in the dark and off in the light for safety, security and energy savings
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • Wall light uses 1 x E26 medium base bulb, maximum 60 watt (not included) and is compatible with most dimmable LED bulbs
  • On-demand motion detection range of 150-degrees and up to 30 feet for maximum protection
  • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • Measures 6.5-in W x 11-in H x 7.25-in D with a 4.53-in W x 7-in H x 0.79-in D backplate
  • 5 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.