Riverside 2-Light Drum Flush Mount Ceiling Light, Muted Brass, Clear Ribbed Glass
- Mfr # C0366
- Zoro # G824218954
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Series
Riverside
Color
Brass
Dimmable
Yes
Shade Name
Clear Ribbed Glass
Size
11.75" W x 5.75" H x 11.75" D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0366
- Zoro #
- G824218954
- UPC #
- 884656762051
- Country of Origin
- Cambodia
Dimensions
- Size
- 11.75" W x 5.75" H x 11.75" D
- Height
- 5.75 in
- Width
- 11.75 in
- Length
- 11.75 in
Details
- Item
- Flush Mount
- Series
- Riverside
- Color
- Brass
- Dimmable
- Yes
- Shade Name
- Clear Ribbed Glass
- Finish
- Muted Brass
- Style
- Traditional
- Shade Material
- Glass
- Lamp Base
- E26 Medium
- Number of Bulbs
- 2
- Bulb Included
- No
- Bulb Type
- LED Compatible,Incandescent
- Max. Watts per Bulb
- 60 W
- Location Rating
- Dry
- Voltage
- 120V
- Body Material
- Steel
Description
Add vintage inspired elegance to your home with the Riverside 2-light flush mount in a sleek muted brass finish. Clear ribbed glass creates beautiful texture and softly diffused illumination while lending a refined Art Deco influence to the design. Its versatile low profile silhouette complements traditional, transitional, and modern interiors, making it an ideal choice for bedrooms, hallways, kitchens, or entryways. Complete your space with the Riverside collection and bring timeless character and sophisticated style home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.