Shop VAXCEL
See all product information
Create Account
Rockford 2-Light Textured Black Outdoor Flush Mount Ceiling Light with Clear Seeded Glass
- Mfr # T0845
- Zoro # G023655376
product price:Â
$
89.99
/ea
Key Features
Shade Name
Clear Seeded Glass
Collection Name
Rockford
Dimmable
Yes
Damp/Wet Rating
Damp
Number of LEDs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0845
- Zoro #
- G023655376
- UPC #
- 884656761801
- Country of Origin
- China
- Shade Name
- Clear Seeded Glass
- Collection Name
- Rockford
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Number of LEDs
- 2
- Bulb Type
- LED Compatible,Incandescent
- Motion Sensor
- No
- Voltage
- 120V
- Item
- Outdoor Ceiling
- Finish
- Textured Black
- Dusk to Dawn
- No
- Fixture Housing Material
- Aluminum, Steel
- Housing Color
- Black
- Bulb Base
- E26 Medium
- Bulb Included
- No
- Shade Material
- Glass
- Style
- Traditional
- Watts
- 60W
Dimensions
- Width
- 11 in
- Height
- 4.75 in
- Depth
- 11 in
- Size
- 11 in W x 4.75 in H x 11 in D
Description
Bring classic farmhouse style to covered outdoor spaces with the Rockford flush mount ceiling light. A textured black finish and crisscross frame detail add structure and character, while clear seeded glass creates a warm, inviting glow with added visual texture. The low profile design is ideal for porches, patios, or entryways where ceiling clearance is limited but style still matters. Designed to complement traditional and farmhouse exteriors, it uses two medium base bulbs to provide flexible, everyday illumination. Damp rated for durability, it is a reliable choice for adding both function and charm to your outdoor spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.