Rockford Outdoor Black Motion Dusk to Dawn Wall Sconce with Clear Seeded Glass Shade
- Mfr # T0843
- Zoro # G523655371
product price:
$
74.99
/ea
Key Features
Bulb Type
LED Compatible,Incandescent
Size
6 in W x 11 in H x 7 in D
Glass Color
Black
Bulb Base
E26 Medium
Max Motion Degree
180
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0843
- Zoro #
- G523655371
- UPC #
- 884656761788
- Country of Origin
- China
Dimensions
- Size
- 6 in W x 11 in H x 7 in D
- Width
- 6 in
- Height
- 11 in
- Depth
- 7 in
Details
- Bulb Type
- LED Compatible,Incandescent
- Glass Color
- Black
- Bulb Base
- E26 Medium
- Finish
- Textured Black
- Max Motion Degree
- 180
- Damp/Wet Rating
- Wet
- Watts
- 60W
- Number of Lights
- 1
- Bulb Included
- No
- Voltage
- 120V
- Lens Material
- Aluminum, Steel
- Style
- Traditional
- Max Motion Distance
- 30
- Item
- Outdoor Motion Sensor
- Motion Sensor
- Yes
- Dimmable
- Yes
- Shade Material
- Glass
- Collection Name
- Rockford
- Dusk to Dawn
- Yes
- Shade Name
- Clear Seeded Glass
Description
Add classic farmhouse style and enhanced security to your exterior with the Rockford outdoor wall light. A textured black finish paired with clear seeded glass and a crossbar frame creates a timeless look with added texture and depth. Dualux patented dual-level security lighting is outdoor lighting made smarter, brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your home’s beauty, security and efficiency from dusk to dawn with its built in motion sensor and photocell. This makes it ideal for entryways, porches, and garage areas where both visibility and security matter. Wet rated for durability, it is a dependable, everyday solution that combines style with smart performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.