Shop VAXCEL
See all product information
Create Account
Rockford Outdoor Bronze Motion Dusk to Dawn Wall Sconce with Clear Seeded Glass Shade
- Mfr # T0844
- Zoro # G923655360
product price:
$
74.99
/ea
Key Features
Dusk to Dawn
Yes
Lens Material
Aluminum, Steel
Bulb Included
No
Size
6 in W x 11 in H x 7 in D
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0844
- Zoro #
- G923655360
- UPC #
- 884656761795
- Country of Origin
- China
Dimensions
- Size
- 6 in W x 11 in H x 7 in D
- Width
- 6 in
- Depth
- 7 in
- Height
- 11 in
Details
- Dusk to Dawn
- Yes
- Lens Material
- Aluminum, Steel
- Bulb Included
- No
- Dimmable
- Yes
- Style
- Traditional
- Bulb Type
- LED Compatible,Incandescent
- Max Motion Degree
- 180
- Voltage
- 120V
- Item
- Outdoor Motion Sensor
- Damp/Wet Rating
- Wet
- Watts
- 60W
- Glass Color
- Bronze
- Shade Material
- Glass
- Finish
- Bronze
- Collection Name
- Rockford
- Bulb Base
- E26 Medium
- Number of Lights
- 1
- Motion Sensor
- Yes
- Shade Name
- Clear Seeded Glass
- Max Motion Distance
- 30
Description
Add classic farmhouse style and enhanced security to your exterior with the Rockford outdoor wall light. A bronze finish paired with clear seeded glass and a crossbar frame creates a timeless look with added texture and depth. Dualux patented dual-level security lighting is outdoor lighting made smarter, brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your home’s beauty, security and efficiency from dusk to dawn with its built in motion sensor and photocell. This makes it ideal for entryways, porches, and garage areas where both visibility and security matter. Wet rated for durability, it is a dependable, everyday solution that combines style with smart performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.