Shop VAXCEL
See all product information
Create Account
Sedona 3-Light Vanity Light, Matte Black, Clear Glass, 22-In. Wide
- Mfr # W0592
- Zoro # G724219013
product price:Â
$
99.99
/ea
Key Features
Housing Material
Steel
Length
6.25 in
Dimmable
Yes
Max. Watts per Bulb
60 W
Damp/Wet Rating
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0592
- Zoro #
- G724219013
- UPC #
- 884656762068
- Country of Origin
- Cambodia
- Housing Material
- Steel
- Dimmable
- Yes
- Max. Watts per Bulb
- 60 W
- Damp/Wet Rating
- Damp
- Series
- Sedona
- Bulb Base
- E26 Medium
- Bulb Included
- No
- Color
- Black
- Shade Material
- Glass
- Shade Name
- Clear Glass
- Style
- Contemporary
- Item
- Vanity Light
- Housing Finish
- Matte Black
- Number of Lights
- 3
- Voltage
- 120V
- Bulb Type
- LED Compatible,Incandescent
Dimensions
- Length
- 6.25 in
- Height
- 7.75 in
- Size
- 22" W x 7.75" H x 6.25" D
- Width
- 22.0 in
Description
Bring clean modern style to your bathroom with the Sedona 3-light vanity light in a versatile matte black finish. Featuring clear glass shades and distinctive tiered metal bars, this fixture adds architectural detail while delivering bright, balanced illumination for everyday tasks. Its streamlined silhouette blends contemporary design with subtle mission inspired influences, making it an ideal choice for bathrooms, powder rooms, and guest baths. Complete your space with the Sedona collection and create a polished look with lasting appeal.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.