Sheffield 1L 10-in. W Dark Bronze and Gray Farmhouse Dome Pendant Light

  • Mfr # P0367

  • Zoro # G212130332


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
10 in
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P0367
Zoro #
G212130332
UPC #
884656750812
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Size
10 in W x 12 in H x 10 in D
Chain Length
72

Details

Color
Bronze
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Farmhouse
Collection Name
Sheffield
Finish
New Bronze and Distressed Ash with Light Silver Inner
Material
Steel
Lamp Included
No
Fixture Wattage
60W
Bulb Base
E26 Medium
Sloped Ceiling
Yes
Shade Name
New Bronze and Distressed Ash with Light Silver Inner
Damp/Wet Rating
Damp
Shape
Dome

Description

Industrial farmhouse styling is summed up in the Sheffield collection. This ceiling mounted fixture celebrates the simple and sturdy aesthetic of old factories and industrial spaces. Suspended by large chain links, this unfinished style has evolved into a look that is both pleasing to the eye and functional. New bronze and distressed ash finishes add to the warmth this collection will bring to your dining, island and living areas.


  • New bronze and distressed ash with light silver inner finish offers a distinctive look and quality steel construction
  • New bronze and distressed ash with light silver inner provides bright illumination and a farmhouse feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 10-in W x 10-in H x 10-in D
  • Adjustable height; 12-83 inches using 72 inches of included chain
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, islands, bar areas, or any other area of your home
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.