Zoro Homepage

Shelby 1 Light Gold Brass Transitional Bathroom Vanity Fixture White Glass

  • Mfr # W0485

  • Zoro # G914541986


product price: $69.99
/ea

Key Features

Color
Brass
Height
15.25 in
Length
6 in
Lamp Type
LED Compatible
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0485
Zoro #
G914541986
UPC #
884656755084
Country of Origin
China

Dimensions

Height
15.25 in
Length
6 in
Width
5.25 in
Size
5.25-in W x 15.25-in H x 6-in D

Details

Color
Brass
Item
Bathroom Light
Lamp Type
LED Compatible
Voltage
120 V
Style
Transitional
Collection Name
Shelby
Shade Material
Glass
Shade Type
Frosted White Opal Glass
Finish
Natural Brass
Lamp Watts
60 W
Lamp Quantity
1
Dimmable
Yes
Lamp Included
No
Damp/Wet Rating
Damp
Shape
Cylinder
Material
Metal

Description

Illuminate your bathroom, bedroom, or living room with the Shelby Wall Light. Its classic design and natural brass finish add a touch of timeless sophistication for both transitional and contemporary spaces. The elongated white dome-shaped glass shade emits a soft, diffused light, creating a warm and inviting atmosphere that's perfect for relaxing or hosting.


  • •Natural brass finish offers a distinctive look and quality steel construction
  • •Frosted white opal glass provides bright illumination and a transitional feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •5.25-in W x 15.25-in H x 6-in D with 5.25-in W x 5.25-in H backplate
  • •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • •ETL listing demonstrates this product has met requirements for product safety standards
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •Mount as a single wall sconce or in a pair on both sides of a mirror

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.