Shop VAXCEL
See all product information
Create Account
Grace 2-Light Semi-Flush Mount Ceiling Light, Satin Nickel, Clear Glass, 14.75-In.
- Mfr # C0381
- Zoro # G224218998
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Bulb Included
No
Voltage
120V
Width
14.75 in
Style
Contemporary
Height
9.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0381
- Zoro #
- G224218998
- UPC #
- 884656762488
- Country of Origin
- Cambodia
- Bulb Included
- No
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Bulb Type
- LED Compatible,Incandescent
- Number of Bulbs
- 2
- Fixture Series
- Grace
- Dimmable
- Yes
- Max. Watts per Bulb
- 60 W
- Shade Name
- Clear Glass
- Item
- Semi-Flush Mount
- Finish
- Satin Nickel
- Location Rating
- Dry
- Lamp Base
- E26 Medium
- Color
- Nickel
- Body Material
- Steel
Dimensions
- Size
- 14.75" W x 9" H x 14.75" D
- Width
- 14.75 in
- Height
- 9.0 in
- Length
- 14.75 in
Description
Add sleek contemporary style to your home with the Grace semi-flush mount in a satin nickel finish. Featuring a modern circular frame surrounding a clear glass shade, this fixture creates an open, airy look with warm, inviting illumination. Blending contemporary and industrial design influences, its elevated semi-flush silhouette makes it ideal for kitchens, bedrooms, hallways, or entryways seeking a refined modern update. Complete your space with the Grace collection and bring clean architectural style and everyday functionality home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.