Skyline Aluminum 2 Light Integrated LED Textured Black Contemporary Outdoor Wall Sconce

  • Mfr # T0767

  • Zoro # G214513041


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Voltage
120 V
Width
5 in
Height
10.25 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0767
Zoro #
G214513041
UPC #
884656755589
Country of Origin
China

Dimensions

Width
5 in
Height
10.25 in
Length
2.5 in
Size
5-in W x 10.25-in H x 2.5-in D

Details

Item
Outdoor Wall
Features
Dimmable
Voltage
120 V
Watts
12 W
Finish
Textured Black
Fixture Housing Material
Aluminum
Fixture Housing Color
Black
Lamp Type
Integrated LED
Type
Contemporary
Lamp Included / Lamp Not Included
Lamp Included
Lamp Quantity
2
Location Rating
Wet
Shape
Linear
Collection Name
Skyline
Shade Type
Textured Black Metal
Shade Material
Metal

Description

Make a bold statement with this unique, curved modern oval Skyline wall light. Its thin slats create an intriguing wall wash pattern, adding a touch of contemporary style to your exterior. While the frosted acrylic shade creates a warm and inviting soft, ambient glow. Perfect for entryways, patios, or any space where you want to create a dramatic lighting effect.


  • •Textured black finish offers a distinctive look and quality aluminum construction
  • •Open slat design provides bright illumination and a contemporary feel
  • •12 watt integrated led for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • •220 lumens (brightness = 20 watts), warm white CCT color, 3000K, 35,000 hour rated lifespan of LED
  • •5-in W x 10.25-in H x 2.5-in D with 4.33-in W x 4.33-in H backplate
  • •Top of light to center of backplate = 5.13-in
  • •Suitable for both indoor and outdoor use
  • •Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • •ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.