Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solna 3 Light Satin Nickel Bowl Pendant White Glass

  • Mfr # SA-PDU170SN

  • Zoro # G412130385


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
17 in
Width
17 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-PDU170SN
Zoro #
G412130385
UPC #
884656725384
Country of Origin
China

Dimensions

Length
17 in
Width
17 in
Size
17 in W x 22.5 in H x 17 in D
Chain Length
72

Details

Color
Nickel
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Solna
Finish
Satin Nickel
Fixture Wattage
100W
Material
Steel
Lamp Included
No
Shape
Bowl
Sloped Ceiling
Yes
Shade Name
White Frosted Opal Glass
Damp/Wet Rating
Dry
Bulb Base
E26 Medium

Description

The design of the Solna collection transcends into transitional with a nod toward contemporary instantly updating your space. Angular curving arms finished in satin nickel support softly rounded white frosted opal glass shades. This pendant is ideal for kitchens, dining areas, stairwells, and foyers.


  • Satin nickel finish offers a distinctive look and quality steel construction
  • White frosted opal glass provides bright illumination and a transitional feel
  • Uses 3 x 100 watt E26 medium base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 17-in w x 22.5-in h x 17-in d
  • Adjustable height; 26.5-91 inches using 72 inches of included chain
  • Mounting hardware and instruction manual included for easy installation
  • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
  • UL, C UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.