Southport Rust Proof 1 Light Black Coastal Outdoor Wall Lantern Clear Glass

  • Mfr # T0523

  • Zoro # G712118311


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.5 in
Height
11.75 in
Length
8 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0523
Zoro #
G712118311
UPC #
884656746600
Country of Origin
China

Dimensions

Width
6.5 in
Height
11.75 in
Length
8 in
Size
6.5 in W x 11.75 in H x 8 in D

Details

Voltage
120V
Watts
60W
Finish
Matte Black
Lamp Included
No
Lamp Quantity
1
Lamp Type
E26 Medium - LED Compatible
Shape
Cylinder
Dimmable
Yes
Collection Name
Southport
Style
Transitional
Damp/Wet Rating
Wet
Shade Name
Clear Seeded Glass
Shade Material
Glass
Color
Black
Material
Plastic Composite

Description

The Southport collection is made of high-grade composite materials that will stand the test of time in coastal areas or places with severe weather. Quality construction equates to rust-proof and durable long lasting fixtures. Cylinder shaped clear seeded glass is surrounded by strong bands creating a time honored window pane effect. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.


  • Quality rust-proof plastic composite construction is perfect for coastal areas or harsh conditions offering long lasting durability
  • Clear seeded glass provides bright illumination and a coastal feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Open bottom for quick bulb changing convenience
  • Vintage Edison style filament bulb or clear bulb recommended
  • 6.5-in W x 11.75-in H x 8-in D
  • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.