Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stevens 13-in W LED Satin Nickel Transitional Flush Mount Ceiling Light Fixture

  • Mfr # C0291

  • Zoro # G412130330


product price: $64.98
/ea

Key Features

Length
13 in
Lamp Type
Integrated LED
Voltage
120V
Height
6.5 in
Lumens
1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0291
Zoro #
G412130330
UPC #
884656752816
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
6.5 in
Size
13 in W x 6.5 in H x 13 in L

Details

Housing Finish
Satin Nickel
Lamp Type
Integrated LED
Voltage
120V
Lumens
1100
Dimmable
Yes
Fixture Housing Material
Glass
Max. Fixture Wattage
19W
Lamp Quantity
1
Fixture Shape
Round
Color
Nickel
Collection Name
Stevens
Style
Transitional
Shade Material
Glass
Shade Name
White Alabaster Glass
Damp/Wet Rating
Dry

Description

These stylish and functional flush mount ceiling fixtures update a traditional look with long lasting LED technology. A performance rating of 35,000 hours means convenience, energy savings and reduced electricity costs. Available in multiple finishes and sizes. Ideal for hallways, bedrooms, kitchens, laundry rooms, and more.


  • Satin nickel finish offers a distinctive look and quality steel construction
  • White alabaster glass provides bright illumination and a transitional feel
  • Uses 1 X 19 watt integrated LED module for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 13-in W x 6.5-in H x 13-in D
  • 35,000 hours rated LED lifespan for no bulb changing convenience, low maintenance and long lasting performance
  • Dimmable for desired illumination levels when used with compatible wall switch
  • Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
  • ETL safety listing demonstrates this product has met requirements for product safety standards
  • 5 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.